RAPTOR E30 ELEMENT

COMPARE

RAPTOR E30 ELEMENT

Description
RAPTOR E30 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015849

BDI # 20492739

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
$ 225.76 / each QTY
1080T10 COVER/GRID ASSY

COMPARE

1080T10 COVER/GRID ASSY

Description
1080T10 COVER/GRID ASSY ; 0776207 7.64" OD ALUMINUM

FALK

Part # 10011516

BDI # 18105518

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 115.57
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 7.64

Outside Diameter - Millimeter: 194.056
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 4.55

Price Inventory : In stock
$ 361.15 / each QTY
RAPTOR ES30 FULL SPACER ELEMENT

COMPARE

RAPTOR ES30 FULL SPACER ELEMENT

Description
RAPTOR ES30 FULL SPCR ELEM USE #27880000 ; FULL SPACER FOR RAPTOR COUPLING

DODGE

Part # 017070

BDI # 20494217

Features

Component: Spacer Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : Available to order
$ 326.40 / each QTY
V190 CLOSE CPLG ELEMENT VIVA 7392662

COMPARE

V190 CLOSE CPLG ELEMENT VIVA 7392662

Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE

REXNORD

Part # 10287569

BDI # 18146663

Features

Component: Element
Width - Millimeter: 116
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type: Elastomeric Coupling
Torque: 412Nm
Width - Inch: 4.567

Price Inventory : Available to order
$ 238.52 / each QTY