1080T10 COVER/GRID ASSY
Description
1080T10 COVER/GRID ASSY ; 0776207 7.64" OD ALUMINUM
Part # 10011516
BDI # 18105518
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.55
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
V190 CLOSE CPLG ELEMENT VIVA 7392662
Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE
Part # 10287569
BDI # 18146663
Features
Component:
Element
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.48
Outside Diameter - Millimeter:
190
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
Width - Inch:
4.567
RAPTOR ES30 FULL SPACER ELEMENT
Description
RAPTOR ES30 FULL SPCR ELEM USE #27880000 ; FULL SPACER FOR RAPTOR COUPLING
Part # 017070
BDI # 20494217
Features
Component:
Spacer Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56