Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
12E EPDM

COMPARE

12E EPDM

Description
SUREFLEX 12E TBW

TB WOODS

Part # WOO 12E.

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
PHE 1050TGVCOVER

COMPARE

PHE 1050TGVCOVER

Description
PHE 1050TGVCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1050TGVCOVER

BDI # 1281902

Features

Component: Vertical Split Cover
Width - Millimeter: 120
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Other Features: Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.724

Price Inventory : Request a quotation
Loading Price
QTY
12N NEOPRENE

COMPARE

12N NEOPRENE

Description
12N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12N NEOPRENE

BDI # 983705

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY
12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS HYTREL

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY
12H HYTREL

COMPARE

12H HYTREL

Description
12H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # WOO 12H

BDI # 984022

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Request a quotation
Loading Price
QTY