Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
ISTC-100-08
Description
ISTC-100-08 CLAMP COLLAR ; 1"-8 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-08
BDI # 196525
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-8
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
30.175
Other Features:
Corrosion Resistance
ISTC-100-14
Description
ISTC-100-14 CLAMP COLLAR ; 1"-14 BORE BLK OXD STL 1-PIECE
Part # ISTC-100-14
BDI # 196529
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1-14
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
2C-125-A
Description
2C-125-A CLAMP COLLAR ; 1-1/4" BORE ALUMINUM 2-PIECE
Part # 2C-125-A
BDI # 193494
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Width - Inch:
0.5