PS80 X 4 7/8
Description
PS80 X 4 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 4 7/8
BDI # 239956
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
4.875
QF25SPBODYX4-7/8
Description
QF25SPBODYX4-7/8 ; COUPLING BODY
Part # QF25SPBODYX4-7/8
BDI # 21960689
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
4.875
QF50SPBODYX4-7/8
Description
QF50SPBODYX4-7/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF50SPBODYX4-7/8
BDI # 21961383
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
4.875
PS70 X 4 7/8
Description
PS70 X 4 7/8 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 4 7/8
BDI # 239927
Features
Component:
Spacer Assembly
Width - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
4.875
RAPTOR E40 ELEMENT
Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E40 ELEMENT
BDI # 20492741
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88