RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.47 / each QTY
RAPTOR ES40 FULL SPACER ELEMENT

COMPARE

RAPTOR ES40 FULL SPACER ELEMENT

Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017071

BDI # 20494219

Features

Component: Spacer Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 400.39 / each QTY
RAPTOR E40 ARMORED ELEMENT

COMPARE

RAPTOR E40 ARMORED ELEMENT

Description
RAPTOR E40 ARMORED ELEMENT

DODGE

Part # 017133

BDI # 20494267

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 301.37 / each QTY
ELEMENTO WE40

COMPARE

ELEMENTO WE40

Description
NOT AVAILABLE IN US

TB WOODS

Part # WE40 - OBS

BDI # 985124

Features

Component: Element
Width - Millimeter: 123.444
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 9.71

Outside Diameter - Millimeter: 246.634
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs
Width - Inch: 4.86

Price Inventory : Available to order
$ 327.56 / each QTY