F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400174

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : Available to order
$ 263.55 / each QTY