RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
$ 321.51 / each QTY
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
$ 979.80 / each QTY
1050G10/51 SLEEVE

COMPARE

1050G10/51 SLEEVE

Description
1050G10/51 SLEEVE ; 0744988 SHROUDED BOLT

FALK

Part # 10011258

BDI # 18105147

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : Available to order
$ 916.65 / each QTY
5H EB SLEEVE

COMPARE

5H EB SLEEVE

Description
5H EB SLEEVE ASSEMBLY ; 15-5/16" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959121

BDI # 314936

Features

Component: Sleeve Assembly
Width - Millimeter: 140.487
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 441000In-Lbs
Width - Inch: 5.531

Price Inventory : Available to order
$ 1,130.39 / each QTY