Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 5

Next

Compare
S1200K COL

COMPARE

S1200K COL

Description
S1200K COL

TIMKEN

Part # 290004823

BDI # 1371840

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 24.003
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 50.8
Width - Inch: 0.945

Price Inventory : Request a quotation
Loading Price
QTY
612 D1-7/16IN 1KW PA 612-605043

COMPARE

612 D1-7/16IN 1KW PA 612-605043

Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-7/16IN 1KW PA 612-605043

BDI # 24109193

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 36.525
Other Features: Stainless Steel Hardware

Price Inventory : Request a quotation
Loading Price
QTY
20R31/35 HUB C=0.860 WRAPFLEX 3700063

COMPARE

20R31/35 HUB C=0.860 WRAPFLEX 3700063

Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; POR MTO W/FASTENER

REXNORD

Part # 20R31/35 HUB C=0.860 WRAPFLEX 3700063

BDI # 18483414

Features

Component: Spacer Hub
Width - Millimeter: 21.844
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 0.86

Price Inventory : Request a quotation
Loading Price
QTY
S1104K C1

COMPARE

S1104K C1

Description
S1104K C1 BALL BEARING COLLAR ; 1-1/4" ID

TIMKEN

Part # S1104K C1

BDI # 19288084

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 31.75
Width - Inch: 0.672

Price Inventory : Request a quotation
Loading Price
QTY
S1106K

COMPARE

S1106K

Description
S1106K BEARING COLLAR ; 1-3/8IN SHAFT DIA

TIMKEN

Part # S1106K

BDI # 17201448

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.069
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.125
Outside Diameter - Millimeter: 53.975
Bore - Millimeter: 34.925
Width - Inch: 0.672

Price Inventory : Request a quotation
Loading Price
QTY