1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 10011269
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
1110T10 COVER/GRID ASSY
Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM
Part # 10011519
BDI # 18106277
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.36
1140T10 COVER/GRID ASSY
Description
1140T10 COVER/GRID ASSY ; 0776213 15.12" OD ALUMINUM
Part # 10011522
BDI # 18106445
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
200.914
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
15.12
Outside Diameter - Millimeter:
384.048
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.91
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
1130T10 COVER/GRID ASSY
Description
1130T10 COVER/GRID ASSY ; 0776212 13.62" OD ALUMINUM
Part # 10011521
BDI # 18106351
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.68