ES4-R ELEMENT OMEGA 7300085
Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS
Part # 7300085M
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
QF15SPBODYX170MM
Description
QF15SPBODYX170MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX170MM
BDI # 21959291
Features
Component:
Spacer Assembly
Width - Millimeter:
170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
6.693
PHE 1080TGVCOVER
Description
PHE 1080TGVCOVER GRID COUPLING COVER
Part # PHE 1080TGVCOVER
BDI # 1281905
Features
Component:
Vertical Split Cover
Width - Millimeter:
178
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.008
PHE 50GCT1COVER
Description
PHE 50GCT1COVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 50GCT1COVER
BDI # 1291760
Features
Component:
Sleeve Assembly
Width - Millimeter:
183
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.315
Outside Diameter - Millimeter:
389
Other Features:
Double Engagement | T1 Tolerence
Coupling Type:
Gear Coupling
Torque:
45666Nm
Width - Inch:
7.205
14HS HYTREL
Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM
Part # 14HS HYTREL
BDI # 991910
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5