Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
24.003
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Bore - Millimeter:
50.8
Width - Inch:
0.945
20R31/35 HUB C=0.860 WRAPFLEX 3700063
Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; POR MTO W/FASTENER
Part # 20R31/35 HUB C=0.860 WRAPFLEX 3700063
BDI # 18483414
Features
Component:
Spacer Hub
Width - Millimeter:
21.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.86
30RN31/35 SPACR HUB C-0.965 WRAPFLEX
Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; NON-RETURNABLE 3700069 W/FASTENER
Part # 30RN31/35 SPACR HUB C-0.965 WRAPFLEX
BDI # 24118538
Features
Component:
Spacer Hub
Width - Millimeter:
24.511
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
0.965
Features
Inch - Metric:
Inch
Length - Millimeter:
100.025
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
3.938
Width - Millimeter:
29.362
Width - Inch:
1.156
3JN NEOPRENE
Description
3JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM
Part # 3JN NEOPRENE
BDI # 982454
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1