Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
4016 7/8
Description
4016 7/8 CHAIN CPLG HUB ; 7/8" BORE 1-31/32" HUB DIA
Part # 4016 7/8
BDI # 620389
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
1.875
Outside Diameter - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
60In-Lbs
Width - Inch:
1
4016 3/4
Description
4016 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-31/32" HUB DIA
Part # 4016 3/4
BDI # 620387
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling