Page 1 of 6

Next

Compare
10R NYL COVER/ELEMENT WRAPFLEX 3701476

COMPARE

10R NYL COVER/ELEMENT WRAPFLEX 3701476

Description
10R NYL COVER/ELEMENT WRAPFLEX 3701476 ; NON-RETURNABLE

REXNORD

Part # 10315332

BDI # 21473843

Features

Component: Element Assembly
Width - Millimeter: 27.94
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.72

Outside Diameter - Millimeter: 94.488
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.1

Price Inventory : In stock
$ 55.01 / each QTY
10R STD FLEX ELEMNT WRAPFLEX 0789007

COMPARE

10R STD FLEX ELEMNT WRAPFLEX 0789007

Description
10R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789007 W/FAST

REXNORD

Part # 10057441

BDI # 18483834

Features

Component: Element Assembly
Width - Millimeter: 27.94
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.72

Outside Diameter - Millimeter: 94.488
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 1.1

Price Inventory : In stock
$ 36.84 / each QTY
3JE EPDM

COMPARE

3JE EPDM

Description
3JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 9200 MAX RPM

TB WOODS

Part # 3J

BDI # 998082

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 5.31 / each QTY
3JE

COMPARE

3JE

Description
3JE COUPLING SLEEVE ; 1-7/8" OD EPDM

DODGE

Part # 004208

BDI # 238630

Features

Component: Sleeve
Width - Millimeter: 25.4
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 1.875

Outside Diameter - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs
Width - Inch: 1

Price Inventory : In stock
$ 4.52 / each QTY
4012 3/4

COMPARE

4012 3/4

Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA

MARTIN SPROCKET & GR

Part # 4012 3/4

BDI # 620377

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.17

Length Thru Bore - Millimeter: 28.575
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 35.712
Hub Diameter - Inch: 1.406
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 24.60 / each QTY