Page 1 of 2

Next

Compare
6020TBH

COMPARE

6020TBH

Description
6020TBH CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBH

BDI # 623723

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 85.75 / each QTY
6020TBF

COMPARE

6020TBF

Description
6020TBF CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBF

BDI # 623722

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 85.75 / each QTY
4JE

COMPARE

4JE

Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM

DODGE

Part # 004210

BDI # 238632

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 6.47 / each QTY
4JEM

COMPARE

4JEM

Description
4JEM QUADRA-FLEX SLEEVE ; 2-5/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 4JEM

BDI # 619413

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 7.68 / each QTY
4JE EPDM

COMPARE

4JE EPDM

Description
4JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 7.57 / each QTY