Page 1 of 5

Next

Compare
5016 1 5/8

COMPARE

5016 1 5/8

Description
5016 1 5/8 CHAIN CPLG HUB ; 1-5/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 5/8

BDI # 622178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 33.32 / each QTY
20R NYLCOVER/ELEMENT WRAPFLEX 3701477

COMPARE

20R NYLCOVER/ELEMENT WRAPFLEX 3701477

Description
20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; NON-RETURNABLE

REXNORD

Part # 10316478

BDI # 21473823

Features

Component: Element Assembly
Width - Millimeter: 37.084
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.2

Outside Diameter - Millimeter: 132.08
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.46

Price Inventory : In stock
$ 84.48 / each QTY
4JE EPDM

COMPARE

4JE EPDM

Description
4JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 7.57 / each QTY
20R STD FLEX ELEMNT WRAPFLEX 0789008

COMPARE

20R STD FLEX ELEMNT WRAPFLEX 0789008

Description
20R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789008 W/FAST

REXNORD

Part # 10057442

BDI # 18483785

Features

Component: Element Assembly
Width - Millimeter: 37.084
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.2

Outside Diameter - Millimeter: 132.08
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.46

Price Inventory : In stock
$ 57.52 / each QTY
4JE

COMPARE

4JE

Description
4JE COUPLING SLEEVE ; 2-5/16" OD EPDM

DODGE

Part # 004210

BDI # 238632

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
$ 6.47 / each QTY