Page 1 of 11

Next

Compare
5018 1

COMPARE

5018 1

Description
5018 1 CHAIN CPLG HUB ; 1" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1

BDI # 622186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 43.16 / each QTY
5016 1 1/8

COMPARE

5016 1 1/8

Description
5016 1 1/8 CHAIN CPLG HUB ; 1-1/8" BORE 2-1/2" HUB OD

MARTIN SPROCKET & GR

Part # 5016 1 1/8

BDI # 622175

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 38.95 / each QTY
5N NEOPRENE

COMPARE

5N NEOPRENE

Description
5N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 7600 MAX RPM

TB WOODS

Part # 5N

BDI # 985351

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 38.95 / each QTY
5JN NEOPRENE

COMPARE

5JN NEOPRENE

Description
5JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM

TB WOODS

Part # 5JN

BDI # 997192

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
$ 17.68 / each QTY
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # 099108

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY