WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
1010G10/51 SLEEVE
Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT
Part # 10011250
BDI # 18104367
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5018 1 3/4
Description
5018 1 3/4 CHAIN CPLG HUB ; 1-3/4" BORE 2-31/32" HUB DIA
Part # 5018 1 3/4
BDI # 622192
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling