WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # 10101334
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
1010G10/51 SLEEVE
Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT
Part # 10011250
BDI # 18104367
Features
Component:
Sleeve Assembly
Width - Millimeter:
38.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
Width - Inch:
1.53
30R NYL COVER/ELEMENT WRAPFLEX 3701478
Description
30R NYL COVER/ELEMENT WRAPFLEX 3701478 ; NON-RETURNABLE
Part # 10315408
BDI # 21473857
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
30R STD FLEX ELEMNT WRAPFLEX 0789009
Description
30R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789009 W/FAST
Part # 10057443
BDI # 18484210
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
5JE EPDM
Description
5JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 7600 MAX RPM
Part # 5J
BDI # 1405865
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563