WRAPFLEX 40R31/35 SPACR HUB C 1.625
Description
WRAPFLEX 40R31/35 SPACR HUB ; NON-RETURNABLE C 1.625
Part # WRAPFLEX 40R31/35 SPACR HUB C 1.625
BDI # 21917988
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.02
Outside Diameter - Millimeter:
152.908
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs
Width - Inch:
1.625
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
Description
30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX ; NON-RETURNABLE 3700070
Part # 30R31 SP HUB C 1.585 W/HARDWARE WRAPFLEX
BDI # 18483677
Features
Component:
Spacer Hub
Width - Millimeter:
40.259
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.585
5R31/35 HUB C=1.625 WRAPFLEX 3700053
Description
5R31/35 HUB C=1.625 WRAPFLEX 3700053 ; NON-RETURNABLE W/FASTENER
Part # 5R31/35 HUB C=1.625 WRAPFLEX 3700053
BDI # 22091183
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.625