Features
Component:
Sleeve Assembly
Width - Millimeter:
42.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.563
Outside Diameter - Millimeter:
115.9
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
7500In-Lbs
Width - Inch:
1.656
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
74.625
Width - Inch:
1.625
1070WA FLEX ELEMENT ASSY
Description
1070WA FLEX ELEMENT ASSY ; 711199 ELASTOMERIC CPLG
Part # 4700044
BDI # 18105437
Features
Component:
Element Assembly
Width - Millimeter:
41.148
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4050In-Lbs
Width - Inch:
1.62
5R31/35 HUB C=1.625 WRAPFLEX 3700053
Description
5R31/35 HUB C=1.625 WRAPFLEX 3700053 ; W/FASTENER
Part # 4500090
BDI # 22091183
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.625
1070WA FLEX ELEMENT ONLY
Description
1070WA FLEX ELEMENT ONLY ; 325601
Part # 4700001
BDI # 18105438
Features
Component:
Element
Width - Millimeter:
41.148
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
4050In-Lbs
Width - Inch:
1.62