Page 1 of 9

Next

Compare
6018 1

COMPARE

6018 1

Description
6018 1 CHAIN CPLG HUB ; 1" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1

BDI # 623688

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 52.28 / each QTY
6018 2 1/4

COMPARE

6018 2 1/4

Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 1/4

BDI # 623700

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Global Part Number GPN: 374981
Hub Diameter - Millimeter: 88.9
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
1015G10/51 SLEEVE

COMPARE

1015G10/51 SLEEVE

Description
1015G10/51 SLEEVE ; 0744981 6" OD GEAR CPLG STEEL SHR BOLT

FALK

Part # 10011251

BDI # 18104319

Features

Component: Sleeve Assembly
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 20790In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 144.60 / each QTY
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

COMPARE

20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX

Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER

REXNORD

Part # 10101321

BDI # 21473851

Features

Component: Spacer Hub
Width - Millimeter: 45.11
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.45

Outside Diameter - Millimeter: 113.03
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs
Width - Inch: 1.776

Price Inventory : In stock
$ 164.00 / each QTY
6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 6000 MAX RPM

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
$ 25.25 / each QTY