Page 1 of 20

Next

Compare
6018 1 3/8

COMPARE

6018 1 3/8

Description
6018 1 3/8 CHAIN COUPLING HUB ; 1-3/8" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 3/8

BDI # 623695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
6JEMS

COMPARE

6JEMS

Description
6JEMS QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEMS

BDI # 622549

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6018 1 1/2

COMPARE

6018 1 1/2

Description
6018 1 1/2 CHAIN COUPLING HUB ; 1-1/2" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 1 1/2

BDI # 623689

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
6HS

COMPARE

6HS

Description
6HS QUADRA-FLEX SLEEVE ; 3-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # 6HS

BDI # 622534

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6018 1 1/4 X 5/16 KW SS

COMPARE

6018 1 1/4 X 5/16 KW SS

Description
6018 1 1/4 X 5/16KW SS ; POR COUPLING SPROCKET

MARTIN SPROCKET & GR

Part # 6018 1 1/4 X 5/16KW SS

BDI # 18185409

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | With Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY