Page 1 of 32

Next

Compare
9JEMS

COMPARE

9JEMS

Description
9JEMS QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 9JEMS

BDI # 625783

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 56.32 / each QTY
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
8JNS NEOPRENE

COMPARE

8JNS NEOPRENE

Description
8JNS NEOPRENE SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JNS

BDI # 994933

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 53.04 / each QTY
1060T10 COVER ASSY

COMPARE

1060T10 COVER ASSY

Description
1060T10 COVER ASSY ; 5.93" OD STEEL

DODGE

Part # 006254

BDI # 238975

Features

Component: Horizontal Split Cover
Width - Millimeter: 78.181
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 5.93

Outside Diameter - Millimeter: 150.622
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 3.078

Price Inventory : In stock
$ 52.95 / each QTY
10HS

COMPARE

10HS

Description
10HS QUADRA-FLEX SLEEVE ; 7-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 10HS

BDI # 614004

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 294.40 / each QTY