Page 1 of 7

Next

Compare
8018 2

COMPARE

8018 2

Description
8018 2 CHAIN CPLG HUB ; 2" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2

BDI # 625405

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 119.97 / each QTY
4016COV

COMPARE

4016COV

Description
4016COV COUPLING COVER ; PLASTIC 4" OD 2-5/16" WID

MARTIN SPROCKET & GR

Part # 4016COV

BDI # 620391

Features

Component: Cover
Width - Millimeter: 58.75
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.313

Price Inventory : In stock
$ 74.07 / each QTY
8EM

COMPARE

8EM

Description
8EM QUADRA-FLEX SLEEVE ; 5-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 8EM

BDI # 624343

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 84.48 / each QTY
8H

COMPARE

8H

Description
8H QUADRA-FLEX SLEEVE ; 5-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 8H

BDI # 624344

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 161.28 / each QTY
8HS

COMPARE

8HS

Description
8HS QUADRA-FLEX SLEEVE ; 5-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 8HS

BDI # 624354

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
$ 166.40 / each QTY