40R NYLCVR/ELMNT WRAPFLEX 3701479

COMPARE

40R NYLCVR/ELMNT WRAPFLEX 3701479

Description
40R NYLCVR/ELMNT WRAPFLEX 3701479 ; NON-RETURNABLE

REXNORD

Part # 10312872

BDI # 18485529

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 216.57 / each QTY
40R STD FLEX ELEMNT WRAPFLEX 0789010

COMPARE

40R STD FLEX ELEMNT WRAPFLEX 0789010

Description
40R STD FLEX ELEMNT WRAPFLEX 0789010 ; NON-RETURNABLE ELEMENT ASSY W/FAST

REXNORD

Part # 10057444

BDI # 18483849

Features

Component: Element Assembly
Width - Millimeter: 54.61
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs
Width - Inch: 2.15

Price Inventory : In stock
$ 150.08 / each QTY
4 15/16 SOLID IRON COLLAR

COMPARE

4 15/16 SOLID IRON COLLAR

Description
4 15/16 SOLID IRON COLLAR

DODGE

Part # 010054

BDI # 239404

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 53.975
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 125.425
Width - Inch: 2.125

Price Inventory : Available to order
$ 161.25 / each QTY
1090WA FLEX ELEMENT ONLY

COMPARE

1090WA FLEX ELEMENT ONLY

Description
1090WA FLEX ELEMENT ONLY ; NON-RETURNABLE 0329930

FALK

Part # 10039906

BDI # 18105784

Features

Component: Element
Width - Millimeter: 53.848
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 9000In-Lbs
Width - Inch: 2.12

Price Inventory : Available to order
$ 1,140.37 / each QTY
6022 2-1/4

COMPARE

6022 2-1/4

Description
6022 2-1/4 COUPLING ; STOCK FLEX CHAIN COUPLING

MARTIN SPROCKET & GR

Part # 6022 2-1/4

BDI # 21515811

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.953

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 259.73 / each QTY