Features
Component:
Horizontal Split Cover
Width - Millimeter:
62.941
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.43
Outside Diameter - Millimeter:
137.922
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.478
8JE EPDM
Description
8JE EPDM SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM
Part # 8J
BDI # 1405870
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
PX80 PARA-FLEX ELEMENT
Description
PX80 PARA-FLEX ELEMENT ; 8-3/8" OD ELASTOMERIC TYPE RUBBER
Part # 011108
BDI # 239574
Features
Component:
Element
Width - Millimeter:
64.287
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
2.531
1040T10 GRID AND COVER ASSY
Description
1040T10 GRID AND COVER ASSY ; 4.63" OD STEEL
Part # 006752
BDI # 239311
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
62.941
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
2.478