Page 1 of 21

Next

Compare
8JEM

COMPARE

8JEM

Description
8JEM QUADRA-FLEX SLEEVE ; 5-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 8JEM

BDI # 624355

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : In stock
Loading Price
QTY
QF15SPBODYX2-5/8

COMPARE

QF15SPBODYX2-5/8

Description
QF15SPBODYX2-5/8 FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER

TIMKEN

Part # QF15SPBODYX2-5/8

BDI # 21959295

Features

Component: Spacer Assembly
Width - Millimeter: 66.675
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.31

Outside Diameter - Millimeter: 58.674
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 2.625

Price Inventory : Available to order
Loading Price
QTY
8020 3 1/8

COMPARE

8020 3 1/8

Description
8020 3 1/8 CHAIN CPLG HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 3 1/8

BDI # 625422

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB8020 X 2 7/16

COMPARE

FB8020 X 2 7/16

Description
FB8020 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # FB8020 X 2 7/16

BDI # 251600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.913
Length Thru Bore - Millimeter: 66.675

Length Thru Bore - Inch: 2.625
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8020 X 3

COMPARE

8020 X 3

Description
8020 X 3 COUPLING HUB ; 3" BORE 20T CHAIN NO.80

MARTIN SPROCKET & GR

Part # 8020 X 3

BDI # 23706593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY