Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
10R31/35 SPACER HUB C-3.042 WRAPFLEX

COMPARE

10R31/35 SPACER HUB C-3.042 WRAPFLEX

Description
10R31/35 SPACER HUB C-3.042 WRAPFLEX ; POR MTO W/FASTENER 3700205

REXNORD

Part # 10R31/35 SPACER HUB C-3.042 WRAPFLEX

BDI # 24116607

Features

Component: Spacer Hub
Width - Millimeter: 77.267
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7

Outside Diameter - Millimeter: 93.98
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs
Width - Inch: 3.042

Price Inventory : Request a quotation
Loading Price
QTY
9HS HYTREL

COMPARE

9HS HYTREL

Description
9HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 3750 MAX RPM

TB WOODS

Part # 9HS HYTREL

BDI # 994978

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
9JE EPDM

COMPARE

9JE EPDM

Description
SUREFLEX 09JE TBW

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Request a quotation
Loading Price
QTY
CR4014K

COMPARE

CR4014K

Description
TSUBAKI CR4014K

TSUBAKI

Part # CR4014K

BDI # 20083742

Features

Component: Cover
Width - Millimeter: 75
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.953

Price Inventory : Request a quotation
Loading Price
QTY
CR4012K

COMPARE

CR4012K

Description
4012 COUPLING COVER ; POR 4012 COUPLING COVER

TSUBAKI

Part # CR4012K

BDI # 928977

Features

Component: Cover
Width - Millimeter: 75
Inch - Metric: Metric
Material: Die-Cast Aluminum
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2.953

Price Inventory : Request a quotation
Loading Price
QTY