10HS SLEEVE

COMPARE

10HS SLEEVE

Description
10HS COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514435455

BDI # 594228

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Request A Price QTY
10N SLEEVE

COMPARE

10N SLEEVE

Description
10N COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514435453

BDI # 594226

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Request A Price QTY
10H SLEEVE 68514435454

COMPARE

10H SLEEVE 68514435454

Description
10H COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 68514435454

BDI # 594227

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
$ 292.85 / each QTY