E9

COMPARE

E9

Description
E9 COUPLING ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E9

BDI # 608735

Features

Component: Element
Width - Millimeter: 100.025
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 4349In-Lbs
Width - Inch: 3.938

Price Inventory : Available to order
$ 170.63 / each QTY