12HS HYTREL

COMPARE

12HS HYTREL

Description
12HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2800 MAX RPM

TB WOODS

Part # 12HS

BDI # 988138

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
12HS

COMPARE

12HS

Description
12HS COUPLING SLEEVE ; 9-9/16" OD HYTREL

DODGE

Part # 022238

BDI # 240406

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
12E

COMPARE

12E

Description
12E QUADRA-FLEX SLEEVE ; 9-9/16" OD EPDM

MARTIN SPROCKET & GR

Part # 12E

BDI # 614952

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY