Page 1 of 2

Next

Compare
1080WA FLEX ELEMENT ASSY

COMPARE

1080WA FLEX ELEMENT ASSY

Description
1080WA FLEX ELEMENT ASSY ; 711937 ELASTOMERIC CPLG

FALK

Part # 4700045

BDI # 18105696

Features

Component: Element Assembly
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
8018SF

COMPARE

8018SF

Description
8018SF COUPLING HUB ; 4-9/16" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 8018SF

BDI # 625414

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
2 SPLIT IRON COLLAR

COMPARE

2 SPLIT IRON COLLAR

Description
2 SPLIT IRON COLLAR

DODGE

Part # 010089

BDI # 239421

Features

Split or Solid Description: One Piece Split
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 44.45
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 4.063
Outside Diameter - Millimeter: 103.2
Bore - Millimeter: 50.8
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
3 7/16 SOLID IRON COLLAR

COMPARE

3 7/16 SOLID IRON COLLAR

Description
3 7/16 SOLID IRON COLLAR

DODGE

Part # 010043

BDI # 239400

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 44.45
Inch - Metric: Inch

Material: Iron
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05
Bore - Millimeter: 87.325
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY
1080WA FLEX ELEMENT ONLY

COMPARE

1080WA FLEX ELEMENT ONLY

Description
1080WA FLEX ELEMENT ONLY ; 329924 ELASTOMERIC TYPE RUBBER

FALK

Part # 4700013

BDI # 18105697

Features

Component: Element
Width - Millimeter: 44.45
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 5400In-Lbs
Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY