8018 1 3/4
Description
8018 1 3/4 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH
Part # 8018 1 3/4
BDI # 625404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 1 15/16
Description
8018 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 4-9/16" HUB DIA
Part # 8018 1 15/16
BDI # 625403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
DGF 2.0 EB
Description
DGF 2.0 EB COUPLING SLEEVE ASSY ; 7" OD GEAR COUPLING STEEL
Part # 013119
BDI # 240225
Features
Component:
Sleeve Assembly
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
Width - Inch:
2.375
8018 2 15/16
Description
8018 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 4-9/16" HUB DIA
Part # 8018 2 15/16
BDI # 625407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 1 1/8
Description
8018 1 1/8 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH
Part # 8018 1 1/8
BDI # 625402
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling