Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
8JNB NEOPRENE

COMPARE

8JNB NEOPRENE

Description
8JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 4500 MAX RPM

TB WOODS

Part # 8JNB NEOPRENE

BDI # 983502

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Request a quotation
Loading Price
QTY
8JN NEOPRENE

COMPARE

8JN NEOPRENE

Description
8JN NEOPRENE SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JN NEOPRENE

BDI # 985489

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Request a quotation
Loading Price
QTY
8N NEOPRENE

COMPARE

8N NEOPRENE

Description
8N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 4500 MAX RPM

TB WOODS

Part # 8N NEOPRENE

BDI # 989716

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Request a quotation
Loading Price
QTY
8H HYTREL

COMPARE

8H HYTREL

Description
8H HYTREL SF COUPLING SLEEVE ; ONE PIECE CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8H HYTREL

BDI # 996043

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : Request a quotation
Loading Price
QTY
8JES EPDM

COMPARE

8JES EPDM

Description
8JES EPDM SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 4500 MAX RPM

TB WOODS

Part # 8JES EPDM

BDI # 994030

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Request a quotation
Loading Price
QTY