RAPTOR E5 ARMORED ELEMENT
Description
RAPTOR E5 ARMORED ELEMENT
Part # RAPTOR E5 ARMORED ELEMENT
BDI # 20494259
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
RAPTOR E10 ARMORED ELEMENT
Description
RAPTOR E10 ARMORED ELEMENT
Part # RAPTOR E10 ARMORED ELEMENT
BDI # 20494261
Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
RAPTOR ES10 FULL SPACER ELEMENT
Description
RAPTOR ES10 FULL SPCR ELEM USE #27880009 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES10 FULL SPACER ELEMENT
BDI # 20494213
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.38
Outside Diameter - Millimeter:
162.052
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Width - Inch:
3.81
1070T10-COV
Description
1070T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1070T10-COV
BDI # 21974895
Features
Component:
Horizontal Split Cover
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
3.81
1070T10-SUBASY
Description
1070T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1070T10-SUBASY
BDI # 21981361
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
6.37
Outside Diameter - Millimeter:
161.8
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
3.81