HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
SH102-G
Description
SH102-G SPIRAL BEVEL GEAR ; 1-3/16" BORE 3.4" PITCH DIA 10 DP
Part # 11898
BDI # 161985
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
3.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665806
Pressure Angle:
20 Degree
HLSK103Y L
Description
HLSK103Y L SPIRAL MITER GEAR ; 10DP 20T 20DEG PA 2"PD 3/4" ID LH
Part # 12356
BDI # 162171
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665684
Pressure Angle:
20 Degree
HLSK103Y R
Description
HLSK103Y R SPIRAL MITER GEAR ; 10PD 20T 20DEG PA 2"PD 3/4" ID RH
Part # 12354
BDI # 162170
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665777
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666296
Pressure Angle:
20 Degree