HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
HMK1218A
Description
HMK1218A MITER GEAR ; 5/8" BORE 1-1/2" PITCH DIA 12 DP PITCH
Part # HMK1218A
BDI # 608950
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
8.128
Face Width - Inch:
0.32
Pitch:
12 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666346
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Pitch:
16 DP
Other Features:
Bevel Pinion | 1.5:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665700
Pressure Angle:
20 Degree
HLSK103Y L
Description
HLSK103Y L SPIRAL MITER GEAR ; 10DP 20T 20DEG PA 2"PD 3/4" ID LH
Part # 12356
BDI # 162171
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665684
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666296
Pressure Angle:
20 Degree