Page 1 of 115

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
P2B-IP-104R

COMPARE

P2B-IP-104R

Description
P2B-IP-104R; 069402 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 069402

BDI # 246478

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.675
Other Features: Double Row
Global Part Number GPN: 522219
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 277.32 / each QTY
P2B-SCEZ-107-PCR

COMPARE

P2B-SCEZ-107-PCR

Description
P2B-SCEZ-107-PCR; 127505 ; PILLOW BLK BALL BRG

DODGE

Part # 127505

BDI # 259587

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Corrosion Resistant
Global Part Number GPN: 521905
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 122.20 / each QTY
SAS1 1/4

COMPARE

SAS1 1/4

Description
SAS1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 1/4

BDI # 1372538

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Other Features: Single Row | High Base
Global Part Number GPN: 520220
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 63.92 / each QTY
P2BL 012-FM

COMPARE

P2BL 012-FM

Description
P2BL 012-FM PILLOW BLOCK BRG UNIT

SKF

Part # P2BL 012-FM

BDI # 21557188

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.5
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 32

Price Inventory : In stock
$ 37.65 / each QTY