Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
75
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
SCHB-SC-108
Description
SCHB-SC-108 HANGER BALL BRG UNIT ; NORMAL DUTY 1-1/2" BORE SETSCREW BALL
Part # 124290
BDI # 258595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.875
Other Features:
Single Row | Cylindrical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
95.25
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing
PEU327
Description
PEU327 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-7/8" BASE-CTR HGT 2-HOLE
Part # 10418707
BDI # 577144
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.888
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517157
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2