Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
QMMH15J215ST
Description
QMMH15J215ST HANGER SPH RLR BRG ; ECCENTRIC LOCK SOLID-BLOCK
Part # QMMH15J215ST
BDI # 20396576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
RSAO90-XL
Description
RSAO90-XL X-LIFE PLUMMER BLOCK HSG UNIT ; NON-RETURNABLE
Part # RSAO90-XL
BDI # 1177199
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101
Other Features:
Single Row | Heavy Series
Global Part Number GPN:
499494
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAMH15A215SNHT
Description
QAMH15A215SNHT HANGER BRG UNIT ; NON-RETURNABLE 2-15/16" BORE 2 BOLT
Part # QAMH15A215SNHT
BDI # 22090269
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
115.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520269
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2