Page 1 of 285

Next

Compare
VAK 1/2

COMPARE

VAK 1/2

Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK 1/2

BDI # 1374417

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.58
Other Features: Single Row | Low Base
Global Part Number GPN: 520169
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.6
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 50.27 / each QTY
TAK1

COMPARE

TAK1

Description
TAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # TAK1

BDI # 1374103

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Low Base
Global Part Number GPN: 520196
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 121.61 / each QTY
ESA-P2B-TRB-2-3/16

COMPARE

ESA-P2B-TRB-2-3/16

Description
ESA-P2B-TRB-2-3/16 PILLOW BLOCK BRNG ; 2-BOLT

TIMKEN

Part # ESA-P2B-TRB-2 3/16

BDI # 24621231

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.25
Other Features: Double Row | Self Aligning Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4

Housing Material: Cast Steel
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : In stock
$ 491.36 / each QTY
PB 3/4

COMPARE

PB 3/4

Description
PB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE

TIMKEN

Part # PB 3/4

BDI # 1369556

Features

Inch - Metric: Inch
Other Features: Single Row
Global Part Number GPN: 520456
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Zinc Coated Stamped Steel
Mounting Method: Eccentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
$ 49.84 / each QTY
YAS1 15/16 SGT

COMPARE

YAS1 15/16 SGT

Description
YAS1 15/16 SGT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

TIMKEN

Part # YAS1 15/16 SGT

BDI # 1375447

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN: 520072
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 146.08 / each QTY