Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.462
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
522446
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-GTMAH-85M
Description
P2B-GTMAH-85M; 068686 PILLOW BLK BRG ; NON RETURNABLE
Part # 068686
BDI # 246369
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Medium Duty | Air Handling | Thin Wall
Global Part Number GPN:
500225
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SCHB-SC-207
Description
SCHB-SC-207 HANGER BALL BRG UNIT ; NORMAL DUTY 2-7/16" BORE SETSCREW BALL
Part # 124292
BDI # 258597
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
139.7
Base to Center Height - Millimeter:
101.6
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521828
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2