QVVP14V207SM
Description
QVVP14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVP14V207SM
BDI # 763607
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505346
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAS2 7/16 SGT
Description
YAS2 7/16 SGT PILLOW BLK BRG UNIT ; 2 BOLT 61.9MM ID 188.1MM BLT HOLE CTR
Part # YAS2 7/16 SGT
BDI # 21460162
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | High Base | Shaft Guarding Technology
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
521644
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SY 60 TF
Description
SY 60 TF PILLOW BLOCK BALL BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE
Part # SY 60 TF
BDI # 1420072
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
501211
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YASM2 3/16
Description
YASM2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # YASM2 3/16
BDI # 1375476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520020
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2