SY 60 TF
Description
SY 60 TF PILLOW BLOCK BALL BEARING ; 60MM BORE 70MM BASE-CTR HGT 2 HOLE
Part # SY 60 TF
BDI # 1420072
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
501211
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
75
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row
Global Part Number GPN:
522004
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO1 15/16
Description
RAO1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-13/16" BASE-CTR
Part # RAO1 15/16
BDI # 1371427
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520370
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SCHB-SC-108
Description
SCHB-SC-108 HANGER BALL BRG UNIT ; NORMAL DUTY 1-1/2" BORE SETSCREW BALL
Part # 124290
BDI # 258595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.875
Other Features:
Single Row | Cylindrical | Wide Inner Ring
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
101.6
Base to Center Height - Millimeter:
73.025
Rolling Element:
Ball Bearing