CS200LLU
Description
CS200LLU INSERT BEARING ; 10MM ID 30MM OD 9MM W DOUBLE SEALED
Part # CS200LLU
BDI # 1216341
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Length Thru Bore - Millimeter:
9
Outer Race Profile:
Spherical
Global Part Number GPN:
564384
Mounting Method:
Shaft Mount
SRP 6
Description
SRP 6 PILLOW BLOCK BALL BEARING ; 3/8" IDX2-3/4" LGX1-1/8" HT
Part # 34436
BDI # 167605
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Other Features:
Light Duty | Bronze Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
14.3