Page 1 of 38

Next

Compare
P2B-DLMAH-111

COMPARE

P2B-DLMAH-111

Description
P2B-DLMAH-111; 128478 PILLOW BLK BRG

DODGE

Part # 128478

BDI # 259963

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 53.2
Other Features: Single Row | Medium Duty | Air Handling
Global Part Number GPN: 522440
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 199.87 / each QTY
P2B-SCM-111

COMPARE

P2B-SCM-111

Description
P2B-SCM-111; 126812 PILLOW BLK BRG

DODGE

Part # 126812

BDI # 259327

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.45
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521858
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 125.53 / each QTY
1111KRR

COMPARE

1111KRR

Description
1111KRR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KRR

BDI # 1310061

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 112.80 / each QTY
RAK1 11/16

COMPARE

RAK1 11/16

Description
RAK1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-1/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # RAK1 11/16

BDI # 1371360

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Other Features: Single Row | Low Base
Global Part Number GPN: 520432
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 159.77 / each QTY
1111KR

COMPARE

1111KR

Description
1111KR INSERT BEARING ; 1-11/16" BORE IR WID 0.748" OR WID ECC

TIMKEN

Part # 1111KR

BDI # 1310060

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
$ 135.12 / each QTY