DVC17K215ST
Description
DVC17K215ST SPH RLR BRG HOUSING UNIT ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Part # DVC17K215ST
BDI # 751157
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.042
Nominal Bolt Circle Diameter Round - Inch:
7.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
541927
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
1215KRR
Description
1215KRR INSERT BEARING ; 2-15/16" BORE IR WID 63/64" OR WID ECC
Part # 1215KRR
BDI # 1310222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.075
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
F4S-S2-211RE
Description
F4S-S2-211RE FLANGED BLK RLR BRG ; NON RETURNABLE
Part # 070576
BDI # 247247
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Has Flinger | With Set Screw
Global Part Number GPN:
546532
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZBR3307
Description
ZBR3307 FLANGED BLOCK ROLLER BEARING ; 3-7/16" BORE 8.6" BOLT CIRCLE 4-HOLE
Part # 10426448
BDI # 18147832
Features
Cartridge Pilot Diameter - Inch:
7.375
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.281
Nominal Bolt Circle Diameter Round - Inch:
8.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555782
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
YAK2 15/16
Description
YAK2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 3-5/16" BASE-CENTRE 2 HOLE
Part # YAK2 15/16
BDI # 1375407
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520112
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2