Page 1 of 15

Next

Compare
F4B-E-315R

COMPARE

F4B-E-315R

Description
F4B-E-315R; 023116 FLANGED BLK BRG

DODGE

Part # 023116

BDI # 240717

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 11
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551342
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,258.40 / each QTY
P4B522-TAF-315R

COMPARE

P4B522-TAF-315R

Description
P4B522-TAF-315R; 037612 ; PILLOW BLK ROLLER BRG 3-15/16" BORE

DODGE

Part # 037612

BDI # 243084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Other Features: Double Row | Double Collar
Global Part Number GPN: 520899
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 13.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : In stock
$ 1,509.49 / each QTY
F4S-S2-315R

COMPARE

F4S-S2-315R

Description
F4S-S2-315R FLANGED BLK RLR BRG ; 3-15/16" BORE 10.7" BOLT CIRCLE 4 HOLE

DODGE

Part # 070559

BDI # 247237

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 113.513
Nominal Bolt Circle Diameter Round - Inch: 10.7
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 546577
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,449.49 / each QTY
FC-E-315R

COMPARE

FC-E-315R

Description
FC-E-315R PILOTED FLANGE RLR BRG ; 3-15/16" BORE 9.4" BOLT CIRCLE 4 HOLE

DODGE

Part # 023143

BDI # 240744

Features

Cartridge Pilot Diameter - Inch: 8.125
Inch - Metric: Inch
Length Thru Bore - Millimeter: 158.75
Nominal Bolt Circle Diameter Round - Inch: 9.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN: 550992
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
$ 1,595.59 / each QTY
INS-IP-315R

COMPARE

INS-IP-315R

Description
INS-IP-315R INSERT BEARING ; 3-15/16"B NARROW IR

DODGE

Part # 070906

BDI # 247418

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 47.625
Other Features: Double Row | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 7.087
Length Thru Bore - Millimeter: 119.456
Outer Race Profile: Spherical
Global Part Number GPN: 561029
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
$ 1,314.99 / each QTY