MP5700F

COMPARE

MP5700F

Description
MP5700F PILLOW BLOCK ROLLER BEARING ; 7" BORE 7-7/8" BASE-CTR HGT 4-HOLE

REXNORD

Part # 10425954

BDI # 18145585

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 222.25
Other Features: Double Row | Double Collar
Global Part Number GPN: 502609
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 23
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 10,201.28 / each QTY
SAF 22536

COMPARE

SAF 22536

Description
SAF 22536 PILLOW BLOCK HSG ; 6-7/16" BORE 7-1/2" BASE-CTR HGT 4 HOLE

SKF

Part # SAF 22536

BDI # 1306564

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 254
Other Features: Double Row | Heavy Duty
Global Part Number GPN: 501442
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 22.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
$ 4,729.00 / each QTY
BRG22236K.C3

COMPARE

BRG22236K.C3

Description
BRG22236K.C3 SPHERICAL ROLLER BRG

DODGE

Part # 422025

BDI # 278904

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Rolling Element: Spherical Roller Bearing
Outer Race Width - Millimeter: 86
Other Features: Double Row | Solid Ring | C3 Clearance

Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Length Thru Bore - Millimeter: 86
Outer Race Profile: Cylindrical
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
$ 1,864.57 / each QTY